Beli laptop hp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HP EliteBook Business Laptopatribut:
- Operating System: Windows 10 Pro
- Processor: Intel® Core™ i7-1165G7 (up to 4.7 GHz with Intel® Turbo Boost Technology, 12 MB L3 cache, 4 cores, 8 threads)
- Graphics: Intel® Iris® Xᵉ Graphics
- Memory (GB): 16
- Storage: 512 GB PCIe® NVMe™ M.2 SSD
- Audio: Audio by Bang & Olufsen, dual stereo speakers, 3 multi array microphone
- Connectivity: Intel® AX201 Wi-Fi 6 (2x2) and Bluetooth® 5 combo, non-vPro®
- Display: 13.3 inch FHD (1920×1080) Anti-Glare LED UWVA 250 for HD Webcam + IR Camera
- Ports: 2 Thunderbolt™ 4 with USB4 Type-C® 40Gbps signaling rate (USB Power Delivery, DisplayPort™ 1.4); 2 SuperSpeed USB Type-A 5Gbps signaling rate (1 charging); 1 Stereo headphone/microphone combo jack; 1 HDMI 2.0b; 1 AC power
- HP Laptop DQ Seriesatribut:
- Keyboard: Full-size, backlit, natural silver keyboard
- Audio: Dual speakers
- Battery: 3 cells 41Whr
- Operating System: Windows 11 Home Single Language - HP recommends Windows 11 Pro for business
- Ports: 1 USB Type-C® 5Gbps signaling rate (supports data transfer only and does not support charging or external monitors); 2 USB Type-A 5Gbps signaling rate; 1 AC smart pin; 1 HDMI 1.4b; 1 headphone/microphone combo
- Wireless: Realtek Canary Wifi 5 ac 2x2 + BT 5
- HP Laptop EP Seriesatribut:
- Processor: Intel® Core™ i3-1215U (up to 4.4 GHz with Intel® Turbo Boost Technology, 10 MB L3 cache, 6 cores, 8 threads)
- Display: 14″ FHD Anti-Glare SVA 250 nits
- Memory: 8GB DDR4-3200 MHz RAM (1 x 8 GB) Transfer rates up to 3200 MT/s. 1 x 8 GB
- Storage: 512 GB PCIe Gen4 NVMe M.2 SSD
- Graphics: Intel UHD Graphics
- Keyboard: Full-size, backlit, natural silver keyboard
- Audio: Dual speakers
- Battery: 3-cell, 41 Wh Li-ion polymer, 45 W Smart AC power adapter
- Camera: HP True Vision 1080p FHD camera with temporal noise reduction and integrated dual array digital microphones
- Operating System: Windows 11 Home Single Language - HP recommends Windows 11 Pro for business
- Ports: 1 USB Type-C 5Gbps signaling rate (supports data transfer only and does not support charging or external monitors); 2 USB Type-A 5Gbps signaling rate; 1 AC smart pin; 1 HDMI 1.4b; 1
- Wireless: MediaTek Wi-Fi 6E MT7902 (1×1) and Bluetooth 5.3
- Dell Vostro Laptopatribut:
- Screen Size (inch): 14
- Processor: Intel Core i5 1135G7
- RAM (Gb): 4
- Memory Capacity SSD (GB): 256
- VGA: Intel Iris Xe Graphics
- Operation System: Windows 10 Profesional
- Lenovo Laptop IdeaPad 3atribut:
- Display: 14.0 inch FHD (1920x1080)
- Operating System: Windows 11
- Battery: Integrated 38Wh
- Dimensions (WxDxH) (mm): 324.2x215.7x19.9
- Fingerprint Reader: None
- Speakers: Stereo speakers, 1.5W x2, Dolby Audio
- Acer Laptop Aspire 3 Series A314-35Deskripsi:Modern design with narrow border display, Higher performance with the latest Intel Celeron Processors - Quad Cores, Dual Storage Support with up to 1TB SSD/2TB HDD, Easy to share with 180 degree Lay Flat Design.atribut:
- Processor Manufacture: Intel
- GPU: Intel UHD Graphics
- GPU Manufacture: Intel
- Memory: 4GB DDR4 (onboard)
- Memory Unplugged: Yes, Free 1X SODIMM
- Screen Size (inch): 14
- Storage (Gb): 256
- Storage Type: SSD NVMe
- MSI Laptop Raider SeriesDeskripsi:Interfaces : 1x Type-C (USB3.2 Gen2 / DP) 1x Type-C (USB / DP / Thunderbolt™ 4) 1x Type-C (USB3.2 Gen2 / DP) with PD charging 1x Type-A USB3.2 Gen1 1x Type-A USB3.2 Gen2 1x SD Express Card Reader 1x HDMI™ 2.1 (8K @ 60Hz / 4K @ 120Hz) 1x RJ45atribut:
- Memory (GB): 32
- Battery: 4 cell, 99.99Whr
- Keyboard: Per-Key RGB gaming keyboard by SteelSeries
- HP Laptop G10 Series win 11atribut:
- Processor: Intel Core i3-1115G4 (up to 4.1 GHz with Intel Turbo Boost Technology, 6 MB L3 cache, 2 cores, 4 threads)
- Memory (GB): 8 DDR4 2400MHz, upgradeable max 16
- Storage (Gb): SSD 512
- HEMA Sandal Jepit UnisexDeskripsi:Sandal ini terbuat dari bahan yang sangat nyaman, ringan, tidak licin & cocok digunakan untuk sehari - hari/setiap musimatribut:
- Material: EVA
- Size Tolerance (cm): 0.5-1
- Pelican Protector Laptop Case 1490CC1Deskripsi:Pelican Protector Laptop CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- Double safety locking latches with keys- Fits notebook computers up to 14.0Inch L x 10.8Inch W x 2.5Inch D (43.9 x 24.9 x 8.3 cm)- Lid organizer, fitted shock absorbing tray, shoulder strap- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out- Comfortable rubber over-molded handle- Lifetime Guarantee of Excellence- O-ring seal- Open cell core with solid wall design - strong, light weight- Stainless steel hardwareatribut:
- Body: ABS
- Latch: ABS
- O-Ring: Polymer
- Pins: Stainless Steel
- Purge Body: ABS
- Purge Vent: 3micron Hydrophobic Non-Woven
- Dimensions (mm): 19.87x13.93x4.68inch
- Total Depth: 4.12inch
- Range Temperature: -40/210degree F
- Certifications: STANAG/4280/Def/Stan/81-41
- RETEZARNA Alloy ChainDeskripsi:Rantai Baja atau Load Chain merupakan salah satu jenis rantai yang bahan material dasarnya terbuat dari baja atau campuran berbagai macam elemen namun untuk elemen intinya adalah besi. Beberapa elemen yang biasa digunakan sebagai bahan campurannya adalah 0.2% – 2.1% carbon (perbedaan campuran menentukan grade rantai), Mangan, Sulfur, Silikon, Nikel, Krom, Titanium dan beberapa elemen tambahan lain yang biasa digunakan produsen untuk menambahkan kekuatan baja dan nilainya.Rantai Baja G100 atau Load Chain merupakan salah satu jenis rantai yang bahan material dasarnya terbuat dari full baja. Secara khusus, jenis Rantai Baja atau Load Chain ini biasa digunakan untuk aplikasi angkat (lifting) dan juga tarik (towing) dengan beban yang cukup berat.atribut:
- Size (mm): 6x18
- Width w1min. (mm): 8.5
- Width w1max. (mm): 22.2
- Working Load Limit (t): 1.4
- Test Load (kN): 35.3
- Tensile Load (kN): 56.5
Daftar Harga laptop hp Terbaru March 2026
| HP EliteBook Business Laptop | Rp12.999.900 |
| HP Laptop DQ Series | Rp5.799.900 |
| HP Laptop EP Series | Rp7.299.900 |
| Dell Laptop Latitude | Rp16.999.900 |
| Dell Vostro Laptop | Rp27.999.900 |
| Lenovo Laptop IdeaPad 3 | Rp6.999.900 |
| Acer Laptop Aspire 3 Series A314-35 | Rp5.399.900 |
| Lenovo Laptop IdeaPad Slim 3 | Rp6.799.900 |
| MSI Laptop Raider Series | Rp42.999.900 |
| HP Laptop G10 Series win 11 | Rp8.299.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)





























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Slipper%2C%20Sandal%20Ruang%20Bersih/Sandal/HEMA%20Sandal%20Jepit%20Unisex/8rP111244315-1.jpg)